- 7 Amp Portable Belt Sander w/3" x 21" Belt
features
- Lever belt release for easy belt changes
- Trigger switch with lock-on for comfort and control
- Flush sanding on one side
- 8' cord with clip
includes
- Dust bag
- Sanding belt
| Tube Reduction B | 1,300 sfpm |
| Amps | 7 A |
| Pad or Belt Size | 3 in x 21 in Belt |
| Type | Belt Sander |
| Voltage Rating | 120 |
| Weight | 11.9 LB |
| EAN or UPC | 33287127320 |

