- 6 Amp Portable Belt Sander w/3" x 21" Belt
features
- Easy-to-adjust variable speeds
- Lever belt release for easy belt changes
- Trigger switch with lock-on for comfort and control
- Flush sanding on one side
includes
- Dust bag
- Four belts
- Carrying case
| Amps | 6 A |
| Type | Belt Sander |
| Voltage Rating | 120 |
| Tube Reduction B | 1,150 sfpm |
| Pad or Belt Size | 3 in x 21 in Belt |
| Weight | 16.5 LB |

