- 6 Piece Slotted Screwdriver Set
| Manufacturer Name | CRAFTSMAN |
| Set Includes | 6 Slotted Screwdrivers |
| Length Group | Regular |
| Tip Type | Slotted |
| Handle Color | Blue, Red, Clear |
| No. of Pieces | 6 |
| Finish | Alloy Steel |
| Weight | 2.5 LB |
| EAN or UPC | 648738011785 |
| Manufacturer Name | CRAFTSMAN |
| Set Includes | 6 Slotted Screwdrivers |
| Length Group | Regular |
| Tip Type | Slotted |
| Handle Color | Blue, Red, Clear |
| No. of Pieces | 6 |
| Finish | Alloy Steel |
| Weight | 2.5 LB |
| EAN or UPC | 648738011785 |