- Slotted Screwdriver Set
- 4 Pieces
- Alloy Steel Shaft Material
- Red
- Black Handle
includes
- 1/8" x 3" (9-47189)
- 3/16" x 4" (9-47204)
- 5/16" x 6" (9-47197)
- 3/8" x 8" (9-47199)
| Shank Material | Alloy Steel |
| No. of Pieces | 4 |
| Shank Type | Round |
| Handle Type | Ergonomic |
| Handle Color | Red Black |
| Tip Type | Slotted |
| Manufacturer Name | CRAFTSMAN |
| Weight | 1.5 LB |
| EAN or UPC | 648738011914 |

