- Phillips Screwdriver Set
- 4 Pieces
- Steel Shaft Material
- Red
- Black Handle
includes
- #0 x 3" Phillips® screwdriver (9-47183)
- #1 x 4" Phillips® screwdriver (9-47184)
- #3 x 6" Phillips® screwdriver (9-47187)
- #4 x 8" Phillips® screwdriver (9-47188)
| No. of Pieces | 4 |
| Shank Type | Round |
| Handle Color | Red Black |
| Tip Type | Phillips |
| Shank Material | Steel |
| Handle Type | Ergonomic |
| Manufacturer Name | CRAFTSMAN |
| Weight | 1.5 LB |
| EAN or UPC | 648738012232 |

