- Fender Cover
- 25" W x 35" D
- Leather-Grained Vinyl
features
- Heavyweight fender cover helps keep vehicle finishes free of grease
- and scratches
- Wipe-clean leather-grained vinyl is acid and grease resistant
- Full length sewn in ridge for resting tools and parts
| Depth | 35 in |
| Type | Fender Cover |
| Width | 25 in |
| Weight | 1.75 LB |
| EAN or UPC | 294580543594 |

