- 6 Drawer Mobile Tool Cart
- Black
features
- Offers a professional storage option for the garage or work
- Versatile bottom chest can stand alone or be used with a top chest to maximize storage space
- Casters make it easy to move the chest to wherever you need it and then lock the casters down to keep it still
- Combine the bottom tool chest with a top chest (Part No. 9-12735) to customize your storage needs
- Features ball-bearing drawers that hold up to 50 lb each and slide open smoothly every time
- With all steel construction and the exclusive I-Frame® design, this rolling tool chest is designed to stand up to the rigors of the shop
- Keyed internal locking system
- Tubular side handle for easily positioning the chest
includes
- Two drawers measure 22 3/8" W x 16 1/2" D x 3 1/8" H
- One drawer measures 22 3/8" W x 16 1/2" D x 4 1/8" H
- Three drawers measure 22 3/8" W x 16 1/2" D x 6 3/8"H
| Height | 41 1/4 in |
| Type | Roller Cabinet |
| No. of Drawers | 6 |
| Load Capacity [Max] | 600 lbs |
| Color | Black, Red |
| Width | 26 1/2 in |
| Caster Type | 2 Rigid, 2 Swivel |
| Depth | 18 in |
| Weight | 145.5 LB |
| EAN or UPC | 721615129084 |

