- 7 Pieces
- Metric Nut Driver Set
features
- Alloy steel sockets and shafts
| No. of Pieces | 7 |
| Inch/Metric | Metric |
| Set Includes | 5 mm, 6 mm, 8 mm, 10 mm, 11 mm, 7 mm, 9 mm |
| Package Type | Vinyl Roll |
| Weight | 2.7 LB |
| EAN or UPC | 714994012795 |
| No. of Pieces | 7 |
| Inch/Metric | Metric |
| Set Includes | 5 mm, 6 mm, 8 mm, 10 mm, 11 mm, 7 mm, 9 mm |
| Package Type | Vinyl Roll |
| Weight | 2.7 LB |
| EAN or UPC | 714994012795 |