- 7 Pieces
- Standard
- Cushion Grip Nut Driver Set
features
- Alloy steel sockets and shafts
includes
- Plastic carry rack
| Package Type | Vinyl Roll |
| No. of Pieces | 7 |
| Set Includes | 7/16 in, 3/16 in, 5/16 in, 3/8 in, 1/4 in, 1/2 in, 11/32 in |
| Inch/Metric | Inch |
| Weight | 2.7 LB |

