- 6 Piece
- 1/16" - 1/4" Pin Punch Set
features
- Bright red E-coat for high visibility and easy cleanup
| Set Includes | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in |
| Package Type | Vinyl Roll |
| No. of Pieces | 6 |
| Punch Type | Pin |
| Weight | 1.0 LB |
| Set Includes | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in |
| Package Type | Vinyl Roll |
| No. of Pieces | 6 |
| Punch Type | Pin |
| Weight | 1.0 LB |