Craftsman Tool
9-1389
33 Piece 6 Point Standard Regular & Deep Socket Set with Drive Tools
Item #102135656
- 33 Piece
- 1/4 in Drive
- Standard
- Deep
- Hex
features
- Headlock® gripping method outperforms conventional socket construction
- This gripping method uses the strongest part of the socket to grip the fastener on its strongest, flat part
- Torque pressure doesn't strain the socket or increase the chance of rounding off fasteners
includes
- 3/16", 7/32", 1/4", 5/16" and 3/8" hex bit sockets
- 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" and 9/16" six point standard sockets
- 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" and 9/16" six point deep sockets
- 1 1/2", 3" and 6" extension bars
- Quick-release teardrop ratchet
- Plastic handle driver
- Flex T-handle
- Universal joint
- Professional bow-molded case
| No. of Pieces | 33 |
| Socket Drive Size | 1/4 in |
| Socket Series | Standard, Deep, Hex |
| Inch/Metric | Inch |
| Socket Size Range | 5/32 in to 9/16 in |
| No. of Points | 6 |
| Weight | 4.7 LB |
| EAN or UPC | 78693074141 |
