- Digi-Click Torque Wrench
- 3/8" Drive Size
- 5 to 80 ft lb Torque Range
- 0.500 ft lb Increment
- 19 1/8" Overall Length
features
- Converts torque from ft lb to in lb to Nm at the touch of a button
- LED backlit screen is easy to read in low light conditions
- Sleek ergonomic design delivers a solid grip with every turn
- Easy to manipulate buttons and settings adjust fast
| Accuracy | ± 4% CW |
| Manufacturer Name | CRAFTSMAN |
| Torque Range | 5 to 80 ft lb |
| Increment | 0.5 ft lb |
| Overall Length | 19.125 in |
| Drive Size | 3/8 in |
| Weight | 4.6 LB |
| EAN or UPC | 99575750007 |

