- Digi-Click Torque Wrench
- 1/2" Drive Size
- 25 to 250 ft lb Torque Range
- 0.500 ft lb Increment
features
- Converts torque from ft lb to in lb to Nm at the touch of a button
- LED backlit screen is easy to read in low light conditions
- Sleek ergonomic design delivers a solid grip with every turn
- Easy to manipulate buttons and settings adjust fast
| Increment | 0.5 ft lb |
| Torque Range | 25 to 250 ft lb |
| Drive Size | 1/2 in |
| Manufacturer Name | CRAFTSMAN |
| Weight | 5.52 LB |
| EAN or UPC | 99575750014 |

