- Socket Wrench Set
- 1/4" Drive Size
- 26 Pieces
- 6 Point
- Inch
includes
- 6" extension bar
- QR teardrop ratchet
- Plastic handle driver
- Universal joint
- (11) 6-point standard sockets
- (10) 6-point standard deep sockets
- 3" extension bar
| No. of Pieces | 26 |
| Socket Series | Deep Socket, Standard Socket |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Set Includes | Universal Joint, 3 in Extension, 6 in Extension, QR Teardrop Ratchet |
| Socket Size Range | 5/32 in to 9/16 in |
| Socket Drive Size | 1/4 in |
| Weight | 4.4 LB |
| EAN or UPC | 714994014089 |

