- 13 Piece
- 1/4 in Drive
- 6 Point
- Standard
- Socket Wrench Set w/Drive Tools
features
- Headlock® gripping method outperforms conventional socket construction
- This gripping method uses the strongest part of the socket to grip the fastener on its strongest, flat part
- Torque pressure doesn't strain the socket or increase the chance of rounding off fasteners
includes
- 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" and 9/16" six point standard sockets
- Quick-release teardrop ratchet
- Plastic handle driver
- Professional blow-molded case
| Inch/Metric | Inch |
| Socket Drive Size | 1/4 in |
| No. of Pieces | 13 |
| Socket Series | Standard |
| Socket Size Range | 5/32 in to 9/16 in |
| No. of Points | 6 |
| Weight | 1.7 LB |
| EAN or UPC | 26586813032 |
| NSN Number | 5365-01-056-5293 |

