Craftsman Tool
9-1448
30 Piece 6 Point Metric Regular & Deep Socket Set with Drive Tools
Item #102127193
- 30 Piece
- 1/4 in Drive
- 6 Point
- Standard
- , Deep
features
- Headlock® gripping method outperforms conventional socket construction
- This gripping method uses the strongest part of the socket to grip the fastener on its strongest, flat part
- Torque pressure doesn't strain the socket or increase the chance of rounding off fasteners
includes
- 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm and 15 mm six point sockets
- 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm and 15 mm six point deep sockets
- 3" and 6" extension bars
- Quick-release teardrop ratchet
- Plastic handle driver
- Universal joint
- Professional bow-molded case
| Socket Series | Standard, Deep |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Inch/Metric | Metric |
| No. of Pieces | 30 |
| Socket Size Range | 4 mm to 15 mm |
| Weight | 4.6 LB |
| EAN or UPC | 714994014485 |
| NSN Number | 3040-01-171-2211 |
