Craftsman Tool
9-1472
25 Piece 12 Point Standard Regular & Deep Socket Set with Drive Tools
Item #102138677
- 25 Piece
- 1/4 in Drive
- 12 Point
- Standard
- , Deep
features
- Headlock® gripping method outperforms conventional socket construction
- This gripping method uses the strongest part of the socket to grip the fastener on its strongest, flat part
- Torque pressure doesn't strain the socket or increase the chance of rounding off fasteners
includes
- Professional bow-molded case
- 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" and 9/16" twelve point standard sockets
- 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" and 9/16" twelve point deep sockets
- 3" and 6" extension bars
- Quick-release teardrop ratchet
- Plastic handle driver
- Universal joint
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Drive Size | 1/4 in |
| Socket Size Range | 3/16 in to 9/16 in |
| No. of Pieces | 25 |
| Socket Series | Standard, Deep |
| Weight | 2.3 LB |
| EAN or UPC | 714994014720 |
