- 1 pt
- Detail Touch Up Spray Gun
- Requires 3.4 SCFM @ 40 PSI
features
- Storage hook
- Nonbleeder-type spray gun
- Machined brass air cap and fluid tip
- Separate fluid and air controls allow fine adjustment
- External mix spray nozzle provides a fine finish
- Universal lever for left or right hand use
- Siphon feed converts to pressure feed with remote tank
includes
- 1 pt canister
| Use With | Paint, Epoxies, and Primers |
| Operating Pressure [Min] | 40 psi |
| SCFM | 3.4 |
| Application | Detail Touch Up |
| Origin | Painting Equipment |
| Capacity | 1 pt |
| Weight | 1.3 LB |
| EAN or UPC | 732422011516 |

