- 16 Piece
- 3/8 in Drive
- 6 Point
- Standard
- Socket Wrench Set w/Drive Tools
features
- Headlock® gripping method outperforms conventional socket construction
- This gripping method uses the strongest part of the socket to grip the fastener on its strongest, flat part
- Torque pressure doesn't strain the socket or increase the chance of rounding off fasteners
includes
- Professional bow-molded case
- Quick-release teardrop ratchet
- 3" and 6" extension bars
- 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" and 1" six point standard sockets
| Socket Drive Size | 3/8 in |
| Socket Size Range | 1/4 in to 1 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| No. of Pieces | 16 |
| Socket Series | Standard |
| Weight | 3.3 LB |
| EAN or UPC | 26586813049 |

