- Horizontal Air Tank
- 5 gal
- 135 psi
- Red
features
- Portable tank compressor with gauge located at the top of the tank
- 3 ft high pressure air hose and tire chuck
- Tank relief valve
- Air shut-off valve seals air from hose when not in use
- Carry handle
| Length | 48 in |
| Container Type | Air Tank |
| Operating Pressure | 135 psi |
| Container Size | 5 gal |
| Height | 41 1/2 in |
| Weight | 17.3 LB |
| EAN or UPC | 714994152002 |

