- 10 Gallon Horizontal Air Tank w/3 ft Hose & Gauge
features
- High flo regulators
- Large, 2" gauges
- Universal quick couplers
- Large internal fan for smooth and cool operation
- Direct-drive motor with fewer parts provides outstanding reliability
- Piston, cylinder valves, and heads are engineered with advanced technology
- Carry handle allows comfortable portability
- Stable leg base
- Air shutoff valve seals air from the hose to help prevent leakage
- Maintenance-free pumps never need oil
- Tank relief valve relieves excess pressure
- Gauge located at the top for quick easy pressure reading
| Engine | N/A |
| Voltage Rating | N/A |
| Driver | None |
| Pressure [Max] | 135 psi |
| Wheel Type | None |
| Stages | N/A |
| Tank Size | 10 gal |
| Tank Type | Horizontal |
| Type | Portable, Tank Only |
| Phase | N/A |
| Compressor Type | Portable |
| Voltage/Phase | N/A |
| Compressor Design | Tank Only |
| Color | Red |
| Weight | 21.3 LB |

