- Portable Reciprocating Compressor
- 4 gal Pancake Tank
- 2 hp
- 120 Volt Single Phase
- 1-Stage
features
- High flo regulators
- Large, 2" gauges
- Universal quick couplers
- Large internal fan for smooth and cool operation
- Direct-drive motor with fewer parts provides outstanding reliability
- Piston, cylinder valves, and heads are engineered with advanced technology
- Maintenance-free pumps never need oil
compliances
- 0
| Compressor Type | Portable |
| Color | Red |
| Tank Type | Pancake |
| Phase | Single Phase |
| Voltage/Phase | 120/1 |
| Pressure [Max] | 150 psi |
| Voltage Rating | 120 |
| Tank Size | 4 gal |
| Width | 17 1/2 in |
| Driver | Electric |
| Engine | N/A |
| Length | 17 1/2 in |
| Type | Portable, Electric |
| Stages | 1 |
| Wheel Type | None |
| Height | 22 1/4 in |
| Compressor Design | Reciprocating |
| Air Flow @ Pressure | 3.7 ft3/min @ 40 psi |
| Weight | 38.0 LB |

