- Impact Socket Set
- Inch
- 3/8" Drive Size
- 21 Piece Set
- Impact
includes
- 3/4" socket (9-15838)
- 1/4" deep socket (9-15890)
- 5/6" deep socket (9-15891)
- 3/8" deep socket (9-15892)
- 7/16" deep socket (9-15893)
- 1/2" deep socket (9-15894)
- 11/16" socket (9-15837)
- 9/16" deep socket (9-15895)
- 5/8" deep socket (9-15896)
- 11/16" deep socket (9-15897)
- 3/4" deep socket (9-15898)
- 3" extension bar (9-19496)
- 6" extension bar (9-19497)
- Universal joint (9-19491)
- 1/2" socket (9-15834)
- 9/16" socket (9-15835)
- 3/8" socket (9-15832)
- 7/16" socket (9-15833)
- 1/4" socket (9-15830)
- 5/16" socket (9-15831)
- 5/8" socket (9-15836)
| Socket Drive Size | 3/8 in |
| No. of Pieces | 21 |
| No. of Points | 6 |
| Set Includes | (2) Extension, Clip Rail |
| Magnetic | No |
| No. of Sockets | 18 |
| Inch/Metric | Inch |
| Socket Series | Impact |
| Finish | Black |
| Weight | 4.5 LB |
| EAN or UPC | 409153800008 |

