- Impact Socket Set
- Metric
- 3/8" Drive Size
- 21 Piece Set
- Impact
includes
- 10 mm socket (9-15839)
- 11 mm socket (9-15840)
- 12 mm socket (9-15841)
- 13 mm socket (9-15842)
- 14 mm socket (9-15843)
- 13 mm deep socket (9-15902)
- 11 mm deep socket (9-15900)
- 12 mm deep socket (9-15901)
- 10 mm deep socket (9-15899)
- 15 mm socket (9-15844)
- 17 mm socket (9-15845)
- 18 mm socket (9-15846)
- 19 mm socket (9-15847)
- Universal joint (9-19491)
- 6" extension bar (9-19497)
- 3" extension bar (9-19496)
- 19 mm deep socket (9-15908)
- 17 mm deep socket (9-15906)
- 18 mm deep socket (9-15907)
- 15 mm deep socket (9-15904)
- 14 mm deep socket (9-15903)
| Finish | Black |
| No. of Sockets | 18 |
| Set Includes | (2) Extension, Clip Rail |
| No. of Points | 6, 12 |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 21 |
| Magnetic | No |
| Socket Series | Impact |
| Weight | 4.5 LB |
| EAN or UPC | 409153810007 |

