- Standard/Metric Impact Socket Set
- 3/8"
- 1/2" Drive Size
- 62 Pieces
- 6 Point
includes
- (6) 3/8" drive standard sockets
- (3) 3/8" drive metric sockets
- (9) 3/8" drive standard deep sockets
- (6) 3/8" drive metric deep sockets
- (2) 3/8" drive extension bars
- (9) 1/2" drive standard sockets
- (8) 1/2" drive metric sockets
- (9) 1/2" drive standard deep sockets
- (1) 1/2" drive extension bar
- (1) 1/2" to 3/8" socket adapter
- (8) 1/2" drive metric deep sockets
| No. of Pieces | 62 |
| No. of Points | 6 |
| Socket Size Range | 1/4 in to 1 in, 10 mm to 15 mm |
| Inch/Metric | Inch/Metric |
| Set Includes | 3 in Extension, 6 in Extension, Socket Adapter |
| Socket Drive Size | 1/2 in, 3/8 in |
| Socket Series | Deep Impact, Standard Impact, Metric Impact |
| Weight | 19.5 LB |
| EAN or UPC | 409153820006 |

