- Standard/Metric Impact Socket Set
- 3/8"
- 1/2" Drive Size
- 95 Pieces
- 6 Point
includes
- (12) 1/2" drive metric deep sockets
- (1) 1/2" to 3/8" socket adapter
- (1) 1/2" drive double end socket
- (3) 1/2" drive extension bars
- (1) 1/2" drive universal joint
- (12) 1/2" drive standard sockets
- (12) 1/2" drive standard deep sockets
- (12) 1/2" drive metric sockets
- (9) 3/8" drive standard deep sockets
- (1) 3/8" drive universal joint
- (2) 3/8" drive extension bars
- (10) 3/8" drive metric deep sockets
- (9) 3/8" drive standard sockets
- (10) 3/8" drive metric sockets
| No. of Pieces | 95 |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in, 3/8 in |
| Set Includes | Universal Joint, 10 in Extension, 3 in Extension, 6 in Extension, Socket Adapter |
| Socket Size Range | 10 mm to 27 mm, 1/4 in to 1 1/16 in |
| Inch/Metric | Inch/Metric |
| Socket Series | Deep Impact, Standard Impact, Metric Impact |
| Weight | 30.7 LB |
| EAN or UPC | 409153830005 |

