- Swivel Impact Socket Set
- Metric
- 1/2" Drive Size
- 9 Piece Set
- Swivel
includes
- 19 mm impact universal socket (9-15816)
- 13 mm impact universal socket (9-15810)
- 14 mm impact universal socket (9-15811)
- 15 mm impact universal socket (9-15812)
- 16 mm impact universal socket (9-15813)
- 17 mm impact universal socket (9-15814)
- 18 mm impact universal socket (9-15815)
- 22 mm impact universal socket (9-15818)
- 21 mm impact universal socket (9-15817)
| Socket Series | Impact, Swivel |
| No. of Points | 6 |
| No. of Sockets | 9 |
| Finish | Black |
| Inch/Metric | Metric |
| No. of Pieces | 9 |
| Socket Drive Size | 1/2 in |
| Magnetic | No |
| Weight | 5.0 LB |
| EAN or UPC | 409153900005 |

