- Swivel Impact Socket Set
- Inch
- 1/2" Drive Size
- 8 Piece Set
- Swivel
includes
- 15/16" impact universal socket (9-15807)
- 3/4" impact universal socket (9-15804)
- 13/16" impact universal socket (9-15805)
- 7/8" impact universal socket (9-15806)
- 1/2" impact universal socket (9-15800)
- 9/16" impact universal socket (9-15801)
- 5/8" impact universal socket (9-15802)
- 11/16" impact universal socket (9-15803)
| Finish | Black |
| Socket Series | Impact, Swivel |
| No. of Pieces | 8 |
| Socket Drive Size | 1/2 in |
| No. of Sockets | 8 |
| Magnetic | No |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Weight | 4.5 LB |
| EAN or UPC | 409153910004 |

