- Swivel Impact Socket Set
- Inch
- 3/8" Drive Size
- 7 Piece Set
- Swivel
includes
- 11/16" impact universal socket (9-15785)
- 3/4" impact universal socket (9-15786)
- 5/8" impact universal socket (9-15784)
- 7/16" impact universal socket (9-15781)
- 1/2" impact universal socket (9-15782)
- 9/16" impact universal socket (9-15783)
- 3/8" impact universal socket (9-15780)
| Finish | Black |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| No. of Sockets | 7 |
| No. of Points | 6 |
| No. of Pieces | 7 |
| Socket Series | Impact, Swivel |
| Magnetic | No |
| Weight | 2.4 LB |
| EAN or UPC | 409153960009 |

