- High Volume Low Pressure
- Spray Gun
- 7.0 SCFM @ 40 PSI
applications
- Auto body shops
- Commercial paint shops
features
- Minimal overspray
- Tip openings and needles have been enlarged
- Spray cap has large holes
| SCFM | 7 |
| Capacity | 1 qt |
| Application | High Volume Low Pressure |
| Operating Pressure [Min] | 40 psi |
| Origin | Painting Equipment |
| Use With | Paint, Epoxies, and Primers |
| Weight | 4.0 LB |
| EAN or UPC | 732422011523 |

