- 1 qt
- Spray Gun
- 4.5 SCFM @ 40 PSI
features
- Separate adjustable fluid and fan controls
- Can be used with remote tank
- Nonbleeder-type gun
- Siphon feed canister with quick release and drip-free lid
- External mix converts to internal mix with air cap
- Converts easily to pressure feed with cup lid (no tools required)
includes
- One quart canister
| Operating Pressure [Min] | 40 psi |
| Origin | Painting Equipment |
| SCFM | 4.5 |
| Application | Heavy-Duty General Purpose |
| Use With | All Types of Paints and Stains |
| Capacity | 1 qt |
| Weight | 2.15 LB |

