- 20 oz Gravity Feed Cup
- High Volume Low Pressure
- Spray Gun
features
- High grade, die-cast gun body is durable and lightwieght
- Stainless steel fluid inlet and needle resist corrosion and are waterborne compatible
- Regulate paint flow for smooth, uniform coverage
- Adjustable fluid and spray controls with setting markers
- Adjust from fan to round spray patterns
- High volume of air delivered at low pressure to atomize paint
- Gravity feed cup has a screw on lid with built-in drip check to help prevent leaks through lid vent hole
- 1.5 mm multipurpose fluid tip for spraying various materials
includes
- 20 oz feed cup
| Use With | Paint, Epoxies, and Primers |
| Capacity | 20 oz |
| Application | HVLP Gravity Feed |
| Operating Pressure [Min] | N/A |
| SCFM | N/A |
| Origin | Painting Equipment |
| Weight | 3.0 LB |

