- 1 qt
- Non Bleeder Type Spray Gun
- 7.0 SCFM @ 40 PSI
features
- Hardened fluid tip for longer life
- Separate adjustable fluid and fan controls
- Converts to pressure feed with remote tank
- Nonbleeder-type gun
- Siphon feed canister with quick release and drip-free lid
- Machined brass external air cap
includes
- One quart canister
| Operating Pressure [Min] | 40 psi |
| Application | High Performance |
| Use With | Paint, Epoxies, and Primers |
| Origin | Painting Equipment |
| SCFM | 7 |
| Capacity | 1 qt |
| Weight | 4.0 LB |
| EAN or UPC | 732422011554 |

