- Portable Reciprocating Compressor
- 20 gal Horizontal Tank
- 5 hp Honda Gas Engine
- 1-Stage
- 150 psi
features
- High flo regulators
- Large, 2" gauges
- Universal quick couplers
- Large internal fan for smooth and cool operation
- Direct-drive motor with fewer parts provides outstanding reliability
- Piston, cylinder valves, and heads are engineered with advanced technology
- Maintenance-free pumps never need oil
- Rugged wheels provide sturdy maneuverability and handling
- Heavy-duty crankcase, crank shaft, and cylinders
- Portable design is space saving and easy to move
| Voltage Rating | N/A |
| Pressure [Max] | 150 psi |
| Wheel Type | Pneumatic |
| Compressor Design | Reciprocating |
| Color | Black |
| Compressor Type | Portable |
| Engine | Honda |
| Phase | N/A |
| Voltage/Phase | N/A |
| Driver | Gas |
| Stages | 1 |
| Type | Portable, Gas |
| Tank Type | Horizontal |
| Air Flow @ Pressure | 10 ft3/min @ 90 psi |
| Tank Size | 20 gal |
| Weight | 182.0 LB |

