- 6 Point Impact Socket
- 3/8" Drive
- 1/2" Socket Size
- Universal Socket Depth
| Socket Size | 1/2 in |
| No. of Points | 6 |
| Socket Type | Impact |
| Inch/Metric | Inch |
| Length Type | Universal |
| Socket Drive Size | 3/8 in |
| Socket Series | Impact, Universal |
| Weight | 0.3 LB |
| EAN or UPC | 714994157823 |

