- 6 Point Impact Socket
- 3/8" Drive
- 12 mm Socket Size
- Universal Socket Depth
| Inch/Metric | Metric |
| Length Type | Universal |
| Socket Size | 12 mm |
| Socket Drive Size | 3/8 in |
| Socket Series | Impact, Universal |
| No. of Points | 6 |
| Socket Type | Impact |
| Weight | 0.3 LB |
| EAN or UPC | 714994157922 |

