- Socket Wrench Set
- 3/8" Drive Size
- 37 Pieces
- 12 Point
- Inch
includes
- (13) 3/8" drive 12-point standard sockets
- (11) 3/8" drive 12-point standard deep sockets
- (7) 3/8" drive standard hex sockets
- (1) 3/8" drive 3" extension bar
- (1) 3/8" drive 6" extension bar
- (1) 3/8" drive 10" extension bar
- (1) 3/8" drive QR teardrop ratchet
- (1) 3/8" drive flex t-handle
- (1) 3/8" drive universal joint
| No. of Pieces | 37 |
| Set Includes | Universal Joint, 10 in Extension, 3 in Extension, 6 in Extension, Flex T-Handle, QR Teardrop Ratchet |
| Socket Series | Deep Socket, Hex Socket, Standard Socket |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| No. of Points | 12 |
| Socket Size Range | 1/8 in to 1 in |
| Weight | 8.8 LB |
| EAN or UPC | 46135137686 |

