- 1/2" Drive Size
- 9/16" Socket Size
- Black
- Impact Socket
features
- Laser-etched size marking makes it easy to locate the right socket for the job
- Great for working in low lit or greasy environments
- Permanent marking resists chipping, fading, and corroding
| No. of Points | 8 |
| Socket Drive Size | 1/2 in |
| Overall Length | N/A |
| Socket Type | Impact |
| Socket Series | Standard, Impact |
| Length Type | Standard |
| Inch/Metric | Inch |
| Socket Size | 9/16 in |
| Weight | 0.19 LB |
| EAN or UPC | 714994912804 |

