- Socket Wrench Set
- 3/8" Drive Size
- 39 Pieces
- 12 Point
- Metric
includes
- (15) 3/8" drive 12-point metric sockets
- (11) 3/8" drive 12-point metric deep sockets
- (7) 3/8" drive metric hex sockets
- (1) 3/8" drive QR teardrop ratchet
- (1) 3/8" drive 3" extension bar
- (1) 3/8" drive 6" extension bar
- (1) 3/8" drive 10" extension bar
- (1) 3/8" drive flex t-handle
- (1) 3/8" drive universal joint
| No. of Pieces | 39 |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Set Includes | Universal Joint, 10 in Extension, 3 in Extension, 6 in Extension, Flex T-Handle, QR Teardrop Ratchet |
| Inch/Metric | Metric |
| Socket Series | Deep Socket, Hex Socket, Standard Socket |
| Socket Size Range | 4 mm to 21 mm |
| Weight | 9.1 LB |
| EAN or UPC | 714994015888 |

