Craftsman Tool
9-15887
12 Piece 1/2" Drive 6 Point Impact Laser Metric Deep Socket Set
Item #102159758
- 12 Piece
- 1/2" Drive
- Metric
- Laser Marked
- 12 mm - 27 mm
applications
- For use with impact drivers
features
- Socket wall dimensions are optimized to provide strength while providing access to restricted fasteners
- High contrast matte etching reduces glare and makes it easy to identify socket sizes in low-light conditions
- Eliminates trial-and-error and identifies correct socket size quickly and easily
- Permanent etching will not chip, fade or corrode
| Socket Series | Deep Impact |
| No. of Pieces | 12 |
| No. of Points | 6 |
| Socket Size Range | 12 mm to 27 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Weight | 7.66 LB |
| EAN or UPC | 714994158875 |
