Craftsman Tool
9-1589
31 Piece 12 Point Metric Regular & Deep Socket Set with Drive Tools
Item #102145295
- 31 Piece
- 3/8 in Drive
- 12 Point
- Standard
- Deep
features
- Headlock® gripping method outperforms conventional socket construction
- This gripping method uses the strongest part of the socket to grip the fastener on its strongest, flat part
- Torque pressure doesn't strain the socket or increase the chance of rounding off fasteners
includes
- 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm and 19 mm twelve point deep sockets
- 3", 6" and 10" extension bars
- 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm and 21 mm twelve point sockets
- Quick-release teardrop ratchet
- Universal joint
- Professional bow-molded case
| Socket Drive Size | 3/8 in |
| Socket Size Range | 6 mm to 21 mm |
| No. of Pieces | 31 |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Socket Series | Standard, Deep |
| Weight | 7.1 LB |
| EAN or UPC | 46135137327 |
