- 3/8" Drive Size
- 16.0 mm Socket Size
- Deep
- Impact Socket
features
- Laser-etched size marking makes it easy to locate the right socket for the job
- Great for working in low lit or greasy environments
- Permanent marking resists chipping, fading, and corroding
| Socket Type | Impact |
| Overall Length | N/A |
| Length Type | Deep |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Socket Size | 16 mm |
| Socket Series | Deep, Impact |
| No. of Points | 6 |
| Weight | 0.25 LB |
| EAN or UPC | 409159050001 |

