Craftsman Tool
9-1593
1/2" Drive 6 Point 18 Piece Standard Regular Socket Set with Drive Tools
Item #102135660
- 18 Piece
- 1/2 in Drive
- 6 Point
- Standard
- Socket Wrench Set w/Drive Tools
features
- Headlock® gripping method outperforms conventional socket construction
- This gripping method uses the strongest part of the socket to grip the fastener on its strongest, flat part
- Torque pressure doesn't strain the socket or increase the chance of rounding off fasteners
includes
- 1 1/16", 1 1/8", 1 3/16" and 1 1/4" six point deep sockets
- 6" extension bar
- Quick-release teardrop ratchet
- 15" flex T-handle
- Professional bow-molded case
- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", and 1" six point standard sockets
| Inch/Metric | Inch |
| Socket Series | Standard |
| No. of Pieces | 18 |
| Socket Drive Size | 1/2 in |
| Socket Size Range | 3/8 in to 1 1/4 in |
| No. of Points | 6 |
| Weight | 7.7 LB |
| EAN or UPC | 714994015932 |
