Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-1597

9-1597

31 Piece 1/2" Drive 12 Point Standard Socket Wrench Set
Item #102135503
  • 15 Pieces Standard Sockets
  • 3/8" - 1 1/4"
  • 11 Pieces Deep Sockets
  • 1/2" - 1 1/8"
  • Universal Joint
  • 3" & 6" Extensions
  • Quick Release Teardrop Ratchet
  • T-Handle
  • Socket Wrench Set
+ Show More + Show Less
Craftsman Tool9-1597
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 Pieces Standard Sockets
  • 3/8" - 1 1/4"
  • 11 Pieces Deep Sockets
  • 1/2" - 1 1/8"
  • Universal Joint
No. of Pieces 31
No. of Points 12
Inch/Metric Inch
Socket Size Range 3/8 in to 1 1/4 in
Socket Drive Size 1/2 in
Weight 18.7 LB
EAN or UPC 714994015970
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison