Craftsman Tool
9-1599
18 Piece 12 Point Standard Regular Socket Set with Drive Tools
Item #102135664
- 18 Piece
- 1/2 in Drive
- 12 Point
- Standard
- Socket Wrench Set w/Drive Tools
features
- Headlock® gripping method outperforms conventional socket construction
- This gripping method uses the strongest part of the socket to grip the fastener on its strongest, flat part
- Torque pressure doesn't strain the socket or increase the chance of rounding off fasteners
includes
- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16" and 1 1/4" twelve point standard sockets
- 6" extension bar
- Quick-release teardrop ratchet
- 15" flex T-handle
- Professional bow-molded case
| Socket Size Range | 3/8 in to 1 1/4 in |
| Socket Drive Size | 1/2 in |
| Socket Series | Standard |
| No. of Points | 12 |
| No. of Pieces | 18 |
| Inch/Metric | Inch |
| Weight | 7.7 LB |
| EAN or UPC | 714994015994 |
| NSN Number | 3130-01-275-8659 |
