Craftsman Tool
9-1600
46 Piece 12 Point Metric Regular & Deep Socket Set with Drive Tools
Item #102136313
- 46 Piece
- 1/2 in Drive
- 12 Point
- Standard
- Deep
features
- Headlock® gripping method outperforms conventional socket construction
- This gripping method uses the strongest part of the socket to grip the fastener on its strongest, flat part
- Torque pressure doesn't strain the socket or increase the chance of rounding off fasteners
includes
- 3 hex bits
- 7 drive tools
- 22 standard sockets
- 14 deep sockets
| Inch/Metric | Metric |
| No. of Points | 12 |
| Socket Size Range | 10 mm to 32 mm |
| No. of Pieces | 46 |
| Set Includes |
22 Standard Sockets 14 Deep Sockets 3 Hex Bits 7 Drive Tools |
| Socket Drive Size | 1/2 in |
| Socket Series | Standard, Deep, Hex |
| Weight | 22.0 LB |
| EAN or UPC | 714994016007 |
