Craftsman Tool
9-1601
36 Piece 12 Point Metric Regular & Deep Socket Set with Drive Tools
Item #102127205
- 36 Piece
- 1/2 in Drive
- 12 Point
- Standard
- Deep
features
- Headlock® gripping method outperforms conventional socket construction
- This gripping method uses the strongest part of the socket to grip the fastener on its strongest, flat part
- Torque pressure doesn't strain the socket or increase the chance of rounding off fasteners
includes
- 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm and 26 mm twelve point standard sockets
- 3" and 6" extension bars
- Quick-release teardrop ratchet
- 15" flex T-handle
- Universal joint
- Professional bow-molded case
- 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, and 24 mm twelve point deep sockets
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 36 |
| Socket Series | Standard, Deep |
| Socket Size Range | 10 mm to 26 mm |
| Inch/Metric | Metric |
| Weight | 15.1 LB |
| EAN or UPC | 714994016014 |
