Craftsman Tool
9-1604
20 Piece 12 Point Standard Regular Socket Set with Drive Tools
Item #102135661
- 20 Piece
- 3/4 in Drive
- 12 Point
- Standard
- Socket Wrench Set w/Drive Tools
features
- Headlock® gripping method outperforms conventional socket construction
- This gripping method uses the strongest part of the socket to grip the fastener on its strongest, flat part
- Torque pressure doesn't strain the socket or increase the chance of rounding off fasteners
includes
- 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 1/4", 1 5/16", 1 3/8", 1 7/16", 1 1/2", 1 5/8", 1 3/4", 1 13/16", 1 7/8" and 2" twelve point standard sockets
- 8" and 16" extension bars
- Quick-release teardrop ratchet
- Flex t-handle driver
- Slide bar handle
- Professional bow-molded case
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Series | Standard |
| No. of Pieces | 20 |
| Socket Size Range | 7/8 in to 2 in |
| Socket Drive Size | 3/4 in |
| Weight | 29.8 LB |
| EAN or UPC | 714994016045 |
