- 15 Piece
- 12 Point
- Standard Finish
- Inch
- Combination Wrench Set
features
- Rugged alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Will not round off corners
- Oil quenched for hardness
- Heat-treated for greater strength
- Headlock® box end spreads turning force through head
includes
- 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8" and 1 1/4" standard combination wrenches
- 15-sleeve tool roll
| No. of Pieces | 15 |
| Inch/Metric | Inch |
| Finish | Standard |
| Package Type | Roll Up Pouch |
| No. of Points | 12 |
| Weight | 10.1 LB |
| EAN or UPC | 714994016069 |

