- 10 Piece
- 12 Point
- Standard Finish
- Inch
- Combination Wrench Set
features
- Forged from tough alloy steel
- Nickel chrome plating
- Resists rust and corrosion
- Will not round off corners
- Oil quenched for hardness
- Tempered for uniform hardness and maximum strength
- Headlock® box end spreads turning force through head
| Inch/Metric | Inch |
| No. of Pieces | 10 |
| Set Includes | 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
| No. of Points | 12 |
| Finish | Standard |
| Package Type | Roll Up Pouch |
| Weight | 5.9 LB |
| EAN or UPC | 714994016076 |

